50B20
Description
50B20 ROLLER CHAIN SPROCKET ; 5/8" P 20T 3/4" MIN PLAIN BORE
Part # 50B20
BDI # 621959
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Global Part Number GPN:
36247
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Rough Bore
60BS19 1 1/4
Description
60BS19 1 1/4 ROLLER CHAIN SPROCKET ; 3/4" P 19T 1-1/4" BORE
Part # 60BS19 1 1/4
BDI # 622854
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
With 2 Set Screw
Global Part Number GPN:
34097
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Finished Bore
40BS20 7/8
Description
40BS20 7/8 ROLLER CHAIN SPROCKET ; 1/2" P 20T 7/8" BORE
Part # 40BS20 7/8
BDI # 619640
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
With 2 Set Screw
Global Part Number GPN:
32844
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore
50B18
Description
50B18 ROLLER CHAIN SPROCKET ; 5/8" P 18T 5/8" MIN PLAIN BORE
Part # 50B18
BDI # 621955
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Global Part Number GPN:
36245
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Rough Bore
60SK32
Description
60SK32 ROLLER CHAIN SPROCKET ; 3/4" P 32T BORE FOR SK BUSHING
Part # 60SK32
BDI # 623665
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31092
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Bushed