H100B14 X 2-5/8 KW2SS
Description
H100B14 X 2-5/8 KW2SS SPROCKET
Part # H100B14 X 2-5/8 KW2SS
BDI # 24599038
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Finished Bore
HA120B15 2-3/4IN KW 2SS
Description
HA120B15 2-3/4IN KW 2SS SPROCKET
Part # HA120B15 2-3/4IN KW 2SS
BDI # 25817360
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.215
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.956
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Finished Bore
H80B35X70MM 18X4.4MM KW 2SS
Description
H80B35X70MM 18X4.4MM KW 2SS SPROCKET ; (1)SS OVER KW,(1)SS AT 120 DEGREES
Part # H80B35X70MM 18X4.4MM KW 2SS
BDI # 23667072
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.156
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.711
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Finished Bore
H80B35 X 70MM 20X4.9MM KW 2SS
Description
H80B35 X 70MM 20X4.9MM KW 2SS SPROCKET ; (1)SS OVER KW (1)SS AT 120DEG
Part # H80B35 X 70MM 20X4.9MM KW 2SS
BDI # 26029486
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.156
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.711
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Finished Bore
H80B34F X 2-11/16
Description
H80B34F X 2-11/16 CHAIN SPROCKET ; 11.39" OD X 1-7/8" LTB X 1" P STEEL
Part # H80B34F X 2-11/16
BDI # 21462994
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.838
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.392
Pitch Diameter - Millimeter:
275.28
Mounting Method:
Finished Bore