160B13 X 3-1/4
Description
160B13 X 3-1/4 FORD SPEC SPROCKET ; 160 ANSI 13 TEETH 3-1/4" BORE
Part # 160B13 X 3-1/4
BDI # 24539796
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.358
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.314
Pitch Diameter - Millimeter:
212.3
Mounting Method:
Finished Bore
H180B17 X 3-1/2 KW 2SS
Description
180B17H X 3-1/2 KW 2SS ROLLER CHAIN SPKT ; 17 HARDNED TEEH 3-1/2" BORE KEYWAY
Part # H180B17 X 3-1/2 KW 2SS
BDI # 24088063
Features
Chain Pitch - Inch:
2.25
Chain Size:
180
Chain Pitch - Millimeter:
57.15
Pitch Diameter - Inch:
12.245
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.385
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
311.023
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
10.08
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.867
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
256.032
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
13.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.253
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
339.623
Mounting Method:
Finished Bore
H120B16X75MM 20X4.9MM KW 2SS
Description
H120B16 X 75MM 20X4.9MM KW 2SS SPROCKET ; (1)SS OVER KW (1)SS AT 120 DEGREES
Part # H120B16X75MM 20X4.9MM KW 2SS
BDI # 22854797
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.689
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.441
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Finished Bore