H60B30 X 35MM 10X3.3MM KW 2SS
Description
H60B30 X 35MM 10X3.3MM KW 2SS SPROCKET ; 7.586" OD X 1-1/2" LTB X 3/4" P STEEL
Part # H60B30 X 35MM 10X3.3MM KW 2SS
BDI # 21558918
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.175
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Finished Bore
H50B30X35MM 10X3.3MM KW 2SS
Description
H50B30X35MM 10X3.3MM KW 2SS CHN SPRKT ; (1)SS OVER KW (1)SS AT 120DEG W/HT
Part # H50B30X35MM 10X3.3MM KW 2SS
BDI # 23972964
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.979
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Finished Bore
H60B46X35MM 10X3.3MM KW 2SS
Description
H60B46X35MM 10X3.3MM KW 2SS CHN SPRKT ; (1)SS OVER KW (1)SS AT 120DEG
Part # H60B46X35MM 10X3.3MM KW 2SS
BDI # 26396266
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.991
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.414
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
279.171
Mounting Method:
Finished Bore
D10B24H X 35MM KW 2SS
Description
D10B24H X 35MM KW 2SS CHAIN SPROCKET
Part # D10B24H X 35MM KW 2SS
BDI # 21588650
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.788
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Finished Bore
12B20 X 35MM STD KW 2SS
Description
12B20 X 35MM STD KW 2SS RLR CHN SPROCKET ; 12CHAIN 20T
Part # 12B20 X 35MM STD KW 2SS
BDI # 26396292
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.794
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Finished Bore