50BS12H 1" KWSS
Description
50BS12H 1" BORE KWSS RLR CHAIN SPROCKET ; 50 12 TEETH 1 ROW HT
Part # 81018101
BDI # 20642367
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Finished Bore
50BS20H 1.5" BORE
Description
50BS20H 1.5" BORE ROLLER CHAIN SPROCKET ; 20T 1-1/2" BORE
Part # 32236
BDI # 20642551
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Finished Bore
50BS24H 1.25" BORE
Description
50BS24H 1.25" BORE ROLLER CHAIN SPROCKET ; 50 24 TEETH 1 ROW HT
Part # 32573
BDI # 20642649
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Finished Bore
50BTB60
Description
50BTB60 ROLLER CHAIN SPROCKET ; 50 60 TEETH 1 ROW HT
Part # 80063808
BDI # 20643187
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Bushed
50BTB16H
Description
50BTB16H ROLLER CHAIN SPROCKET ; 50 16 TEETH 1 ROW HT
Part # 80063419
BDI # 20642475
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Bushed