60BS13H 1.25” BORE KWY & SS
Description
60BS13H 1.25” BORE RLR CHAIN SPKT ; 60 13 TEETH 1 ROW HT KWY & SS
Part # 32694
BDI # 20643573
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Finished Bore
60BS13H 1-1/8” KWSS
Description
60BS13H 1-1/8” KWSS RLR CHAIN SPROCKET ; 60 13 TEETH 1 ROW HT
Part # 32919
BDI # 20643581
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Finished Bore
40BS13H 5/8
Description
40BS13H 5/8 ROLLER CHAIN SPROCKET ; 1/2"P 13T 5/8" FINISHED BORE
Part # 81017852
BDI # 20641365
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.328
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Finished Bore
60BTB13H
Description
60BTB13H ROLLER CHAIN SPROCKET ; 60 13 TEETH 1 ROW HT
Part # 80063428
BDI # 20643593
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Bushed
40B13H
Description
40B13H ROLLER CHAIN SPROCKET ; 40 13 TEETH 1 ROW HT
Part # 80062967
BDI # 20641369
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.328
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Rough Bore