35B18H
Description
35B18H ROLLER CHAIN SPROCKET ; 35 18 TEETH 1 ROW HT
Part # 80062706
BDI # 20640757
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.16
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.352
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
54.864
Mounting Method:
Rough Bore
50BS18H 1.0 KWSS
Description
50BS18H 1.0 BORE KWSS RLR CHAIN SPROCKET ; 50 18 TEETH 1 ROW HT
Part # 80064235
BDI # 20642501
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Finished Bore
50BTB18H
Description
50BTB18H ROLLER CHAIN SPROCKET ; 50 18 TEETH 1 ROW HT
Part # 80063304
BDI # 20642523
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Bushed
50BS18H 1-1/4 KWSS
Description
50BS18H 1-1/4 BORE KWSS RLR CHAIN SPKT ; 50 18 TEETH 1 ROW HT
Part # 81018126
BDI # 20642505
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
15/16 Inch Plain Bore
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Rough Bore