50BTB22H
Description
50BTB22H ROLLER CHAIN SPROCKET ; 50 22 TEETH 1 ROW HT
Part # 80063421
BDI # 20642619
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Bushed
40B22H
Description
40B22H ROLLER CHAIN SPROCKET ; 40 22 TEETH 1 ROW HT
Part # 80060047
BDI # 20641563
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Rough Bore
50BS22H 1.0 BORE
Description
50BS22H 1.0 BORE ROLLER CHAIN SPROCKET ; 50 22 TEETH 1 ROW HT
Part # 80063753
BDI # 20642597
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Finished Bore