35B10 X 12MM 4MMX1.8MM
Description
35B10 X 12MM 4MMX1.8MM SPROCKET ; SGL ROLLER CHAIN SPROCKET 3/8IN PITCH
Part # 35B10 X 12MM 4MMX1.8MM
BDI # 21516066
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.214
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.379
Pitch Diameter - Millimeter:
30.836
Mounting Method:
Finished Bore
35BS10H X 7/16 2SS
Description
35BS10H X 7/16 2SS CHAIN SPROCKET ; 35 CHAIN 10 TEETH 7/16" BORE
Part # 35BS10H X 7/16 2SS
BDI # 24939356
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.214
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.379
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
30.836
Mounting Method:
Finished Bore
35BS10 3/8
Description
35BS10 3/8 ROLLER CHAIN SPROCKET ; 3/8" BORE 35 CHAIN 10 TEETH 1 ROW
Part # 35BS10 3/8
BDI # 618620
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.214
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.379
Other Features:
With 2 Set Screw
Global Part Number GPN:
32279
Pitch Diameter - Millimeter:
30.836
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.214
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.379
Pitch Diameter - Millimeter:
30.836
Mounting Method:
Rough Bore
35B102 X 5/8
Description
35B102 X 5/8 ROLLER CHAIN SPROCKET ; STL 5/8" BORE 12.177" PD 12.396" OD
Part # 35B102 X 5/8
BDI # 23679566
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.214
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.379
Pitch Diameter - Millimeter:
30.836
Mounting Method:
Finished Bore