60B38
Description
60B38 ROLLER CHAIN SPROCKET ; 3/4" P 38T 1" MIN PLAIN BORE
Part # 60B38
BDI # 623492
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.083
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.501
Global Part Number GPN:
36326
Pitch Diameter - Millimeter:
230.708
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
9.083
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.501
Other Features:
Split Taper Bushing
Global Part Number GPN:
571754
Pitch Diameter - Millimeter:
230.708
Mounting Method:
Bushed
50BS38 1 3/16
Description
50BS38 1 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 50BS38 1 3/16
BDI # 621620
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
7.569
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.918
Other Features:
With 2 Set Screw
Global Part Number GPN:
33762
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Finished Bore
50BS38 1 3/4
Description
50BS38 1 3/4 ROLLER CHAIN SPROCKET ; 5/8" P 38T 1-3/4" BORE 1 STRAND
Part # 50BS38 1 3/4
BDI # 621621
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
7.569
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.918
Other Features:
With 2 Set Screw
Global Part Number GPN:
35125
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Finished Bore
40B38
Description
40B38 ROLLER CHAIN SPROCKET ; 1/2" P 38T 5/8" MIN PLAIN BORE
Part # 40B38
BDI # 620204
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.055
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.334
Global Part Number GPN:
36167
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Rough Bore