80BTB25
Description
80BTB25 ROLLER CHAIN SPROCKET ; 1" P 25T BORE FOR 2517 BUSHING
Part # 80BTB25
BDI # 625161
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32245
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Bushed
100E25
Description
100E25 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 25T BORE FOR E BUSHING
Part # 100E25
BDI # 614340
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
9.974
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.645
Other Features:
QD Bushing
Global Part Number GPN:
31158
Pitch Diameter - Millimeter:
253.34
Mounting Method:
Bushed
60BTB25
Description
60BTB25 ROLLER CHAIN SPROCKET ; 3/4" P 25T BORE FOR 2012 BUSHING
Part # 60BTB25
BDI # 623423
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32192
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Bushed
50BTB25
Description
50BTB25 ROLLER CHAIN SPROCKET ; 5/8" P 25T BORE FOR 2012 BUSHING
Part # 50BTB25
BDI # 621914
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32140
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Bushed
40BTB25
Description
40BTB25 ROLLER CHAIN SPROCKET ; 1/2" 25T BORE FOR 1610 BUSHING
Part # 40BTB25
BDI # 620132
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.989
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.258
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32064
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Bushed