H35B20F X 3/4
Description
H35B20F X 3/4 ROLLER CHAIN SPROCKET ; 3/4" BORE KW 2SS W/HARDENED TEETH
Part # H35B20FL
BDI # 916257
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.593
Other Features:
With 2 Set Screw
Global Part Number GPN:
38559
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Finished Bore
H35B15F X 3/4
Description
H35B15F X 3/4 ROLLER CHAIN SPROCKET ; 3/8" P 15T HT 3/4" MIN PLAIN BORE
Part # H35B15FL
BDI # 916233
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.804
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.989
Other Features:
With 2 Set Screw
Global Part Number GPN:
38540
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Finished Bore
H35B20F X 1
Description
H35B20F X 1 ROLLER CHAIN SPROCKET ; 3/8" P 20T HT 1" BORE
Part # H35B20F-1
BDI # 916254
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.593
Other Features:
With 2 Set Screw
Global Part Number GPN:
38557
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Finished Bore
H35B12F X 5/8
Description
H35B12FJ ROLLER CHAIN SPROCKET ; 3/8" P 12T HT 5/8" BORE
Part # H35B12FJ
BDI # 916222
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.625
Other Features:
With 2 Set Screw
Global Part Number GPN:
38531
Pitch Diameter - Millimeter:
36.8
Mounting Method:
Finished Bore
H35B25
Description
H35B25 1/2 RSB ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8" PITCH 25T B-STYLE W/HT
Part # H35B25
BDI # 913893
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.992
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.194
Pitch Diameter - Millimeter:
76
Mounting Method:
Rough Bore