H60B23F X 1
Description
H60B23F-1 ROLLER CHAIN SPROCKET ; 3/4" P 23T HT 1" BORE
Part # H60B23F-1
BDI # 916848
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.907
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Finished Bore
H60BTL23
Description
H60BTL23 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4"P 23T TAPERLOCK W/HT
Part # H60BTL23
BDI # 919637
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.907
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Bushed
H35B23F X 1
Description
H35B23F X 1 ROLLER CHAIN SPROCKET ; 3/8" P 23T HT 1" BORE
Part # H35B23F-1
BDI # 916267
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.754
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.954
Other Features:
With 2 Set Screw
Global Part Number GPN:
38569
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Finished Bore
H40B23F X 1
Description
H40B23F X 1 ROLLER CHAIN SPROCKET ; 1/2" PITCH 23 TEETH ST W/HT
Part # H40B23F-1
BDI # 22107660
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Finished Bore