D100Q14H
Description
D100Q14H ROLLER CHAIN SPROCKET ; BUSHED 100-2 CHAIN 14T B-HUB ONE SIDE
Part # D100Q14H
BDI # 607323
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571169
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Bushed
HD100B18F X 3-1/4
Description
HD100B18 X 3-1/4 RLR CHAIN SPROCKET ; 3-1/4" BORE DIA 18 TEETH
Part # D100B18F X 3D
BDI # 21918285
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.839
Other Features:
Style S | With 2 Set Screw
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Finished Bore
D100B15H X 2-5/8
Description
D100B15H X 2-5/8 KW 2SS SPROCKET ; DBL ROW TYPE B CHAIN NO 100 TEETH 15 HDN
Part # D100B15H X 2-5/8
BDI # 21919820
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Other Features:
Style S | With 2 Set Screw
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Finished Bore