Page 1 of 29

Next

Compare
D140B16 X 4-1/4 MTO

COMPARE

D140B16 X 4-1/4 MTO

Description
D140B16 X 4-1/4 MTO SPROCKET

MARTIN SPROCKET & GR

Part # D140B16 X 4-1/4 MTO

BDI # 24969649

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.971

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.847
Pitch Diameter - Millimeter: 227.863
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D140B30H

COMPARE

D140B30H

Description
D140B30H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D140B30H

BDI # 17160039

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 16.742
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.7
Global Part Number GPN: 572457
Pitch Diameter - Millimeter: 425.24
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D140B21H

COMPARE

D140B21H

Description
D140B21H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D140B21H

BDI # 17160033

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 11.743
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.661
Global Part Number GPN: 37176
Pitch Diameter - Millimeter: 298.28
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D140B20 2-3/8 SPLIT

COMPARE

D140B20 2-3/8 SPLIT

Description
D140B20 2-3/8 SPLIT RLR CHAIN SPROCKET ; 20 TEETH 12.1" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # D140B20 2-3/8 SPLIT

BDI # 21552204

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 11.186
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.1
Other Features: Split Type
Pitch Diameter - Millimeter: 284.124
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D140B11 X 2-1/4 1/2 KW/SS

COMPARE

D140B11 X 2-1/4 1/2 KW/SS

Description
D140B11 X 2-1/4 1/2 KW/SS SPROCKET ; ROLLERCHAIN SPROCKET 1-3/4IN PITCH

MARTIN SPROCKET & GR

Part # D140B11 X 2-1/4 1/2 KW/SS

BDI # 21515979

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 6.213
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.011
Other Features: With Set Screw
Pitch Diameter - Millimeter: 157.81
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY