40C35 1 NKW NSS
Description
40C35 1 NKW NSS SPROCKET ; 1"BORE NO KW 2 HUBS
Part # 40C35 1 NKW NSS
BDI # 24283941
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.856
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Finished Bore
40C15
Description
40C15 ROLLER CHAIN SPROCKET ; ROUGH BORE 40 CHAIN 15T C-HUB BOTH SIDES
Part # 40C15
BDI # 620239
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Global Part Number GPN:
30280
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Rough Bore
40C17
Description
40C17 ROLLER CHAIN SPROCKET ; 1/2" 17T 5/8" MIN PLAIN BORE C HUB
Part # 40C17
BDI # 620241
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Global Part Number GPN:
30282
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Rough Bore
40C14
Description
40C14 ROLLER CHAIN SPROCKET ; RSB 40 CHAIN 14T C-HUB BOTH SIDES
Part # 40C14
BDI # 620238
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Global Part Number GPN:
30279
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Rough Bore
H40C23F X 3/4 STD KW
Description
H40C23 X 3/4 STD KW CHAIN SPROCKET ; 40 ANSI 23 TEETH 3/4" BORE
Part # H40C23F X 3/4 STD KW
BDI # 22776437
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Finished Bore