D40BTB30

COMPARE

D40BTB30

Description
D40BTB30 ROLLER CHAIN SPROCKET ; 1/2" P 30T DOUBLE BORE FOR 2012 BUSHING

MARTIN SPROCKET & GR

Part # D40BTB30

BDI # 607729

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Pitch Diameter - Inch: 4.783
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.057
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 30341
Pitch Diameter - Millimeter: 121.5
Mounting Method: Bushed

Price Inventory : In stock
$ 89.15 / each QTY
D40B25H

COMPARE

D40B25H

Description
D40B25H ROLLER CHAIN SPROCKET ; 1/2" P 25T HT DOUBLE 5/8" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D40B25H

BDI # 607747

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Pitch Diameter - Inch: 3.989
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.258
Other Features: Duplex Type
Global Part Number GPN: 30602
Pitch Diameter - Millimeter: 101.33
Mounting Method: Rough Bore

Price Inventory : In stock
$ 70.12 / each QTY
D40B19H

COMPARE

D40B19H

Description
D40B19H ROLLER CHAIN SPROCKET ; 1/2" P 19T HT DOUBLE 5/8" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D40B19H

BDI # 607741

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Pitch Diameter - Inch: 3.038
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.292
Other Features: Duplex Type
Global Part Number GPN: 30596
Pitch Diameter - Millimeter: 77.16
Mounting Method: Rough Bore

Price Inventory : Available to order
$ 52.63 / each QTY
D40B16H

COMPARE

D40B16H

Description
D40B16H ROLLER CHAIN SPROCKET ; 1/2" P 16T HT DOUBLE 1/2" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D40B16H

BDI # 607738

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Pitch Diameter - Inch: 2.563
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 2.814
Other Features: Duplex Type
Global Part Number GPN: 30593
Pitch Diameter - Millimeter: 65.1
Mounting Method: Rough Bore

Price Inventory : Available to order
$ 43.69 / each QTY
D40B14H

COMPARE

D40B14H

Description
D40B14H ROLLER CHAIN SPROCKET ; 1/2" P 14T HT DOUBLE 1/2" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D40B14H

BDI # 607736

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Pitch Diameter - Inch: 2.247
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 2.49
Other Features: Duplex Type
Global Part Number GPN: 30591
Pitch Diameter - Millimeter: 57.07
Mounting Method: Rough Bore

Price Inventory : Available to order
$ 43.45 / each QTY