H60B30 X 35MM 10X3.3MM KW 2SS
Description
H60B30 X 35MM 10X3.3MM KW 2SS SPROCKET ; 7.586" OD X 1-1/2" LTB X 3/4" P STEEL
Part # H60B30 X 35MM 10X3.3MM KW 2SS
BDI # 21558918
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.175
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Finished Bore
60B30 X 3/4 NKW
Description
60B30 X 3/4 NKW ROLLER CHAIN SPROCKET ; 60 ANSI 30 TEETH 3/4" BORE
Part # 60B30 X 3/4 NKW
BDI # 25168532
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Finished Bore
60B30ZI-2.625IN+CB-SPCL REF#8100131531
Description
60B30ZI-2.625IN+CB-SPCL REF#8100131531 ; SPROCKET C-BORE 3"DIAX1/8" 1/2" HUB
Part # 60B30ZI-2.625IN+CB-SPCL REF#8100131531
BDI # 24680326
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Zinc Plated Steel
Outside Diameter - Inch:
7.586
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Finished Bore
60BS30SS 1-1/4
Description
60BS30SS 1-1/4 RLR CHAIN SPROCKET ; 1-1/4" BORE DIA 30 TEETH 3/4" PITCH
Part # 60BS30SS 1-1/4
BDI # 21569603
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
7.586
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Finished Bore
60B301-7/16
Description
60B301-7/16 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL
Part # 60B301-7/16
BDI # 169191
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Finished Bore