D60B18H
Description
D60B18H ROLLER CHAIN SPROCKET ; 3/4" P 18T HT DOUBLE 1" MIN PLAIN BORE
Part # D60B18H
BDI # 607940
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
Duplex Type
Global Part Number GPN:
30665
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Rough Bore
D60B30
Description
D60B30 ROLLER CHAIN SPROCKET ; 3/4" P 30T DOUBLE 1" MIN PLAIN BORE
Part # D60B30
BDI # 607949
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
Duplex Type
Global Part Number GPN:
30674
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Rough Bore
D60B15H
Description
D60B15H ROLLER CHAIN SPROCKET ; 3/4" P 15T HT DOUBLE 1" MIN PLAIN BORE
Part # D60B15H
BDI # 607937
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
Duplex Type
Global Part Number GPN:
30662
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
Duplex Type
Global Part Number GPN:
30677
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Rough Bore
D60B12H
Description
D60B12H ROLLER CHAIN SPROCKET ; 3/4" P 12T HT DOUBLE 1" MIN PLAIN BORE
Part # D60B12H
BDI # 607934
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
Duplex Type
Global Part Number GPN:
30659
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Rough Bore