80BTB60
Description
80BTB60 ROLLER CHAIN SPROCKET ; 1" P 60T BORE FOR 2517 BUSHING
Part # 80BTB60
BDI # 625178
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
19.107
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.681
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32262
Pitch Diameter - Millimeter:
485.33
Mounting Method:
Bushed
80SF60
Description
80SF60 ROLLER CHAIN SPROCKET ; 1" P 60T BORE FOR SF BUSHING
Part # 80SF60
BDI # 625372
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
19.107
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.681
Other Features:
QD Bushing
Global Part Number GPN:
31136
Pitch Diameter - Millimeter:
485.33
Mounting Method:
Bushed
80B60
Description
80B60 ROLLER CHAIN SPROCKET ; RSB 80 CHAIN 60T B-HUB ONE SIDE
Part # 80B60
BDI # 625251
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
19.107
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.681
Global Part Number GPN:
36411
Pitch Diameter - Millimeter:
485.33
Mounting Method:
Rough Bore