D80Q16H

COMPARE

D80Q16H

Description
D80Q16H ROLLER CHAIN SPROCKET ; 1" P 16T HT DOUBLE BORE FOR Q BUSH

MARTIN SPROCKET & GR

Part # D80Q16H

BDI # 608149

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Pitch Diameter - Inch: 5.126
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.627
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571287
Pitch Diameter - Millimeter: 130.2
Mounting Method: Bushed

Price Inventory : Available to order
$ 173.79 / each QTY
D80ATB16H

COMPARE

D80ATB16H

Description
D80ATB16H ROLLER CHAIN SPROCKET ; 1" P 16T HT DOUBLE BORE FOR 2517 BUSH

MARTIN SPROCKET & GR

Part # D80ATB16H

BDI # 608080

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Pitch Diameter - Inch: 5.126
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.627
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 30394
Pitch Diameter - Millimeter: 130.2
Mounting Method: Bushed

Price Inventory : Available to order
$ 155.35 / each QTY
D80B21H

COMPARE

D80B21H

Description
D80B21H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # D80B21H

BDI # 608112

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Pitch Diameter - Inch: 6.71
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.235
Other Features: Duplex Type
Global Part Number GPN: 30694
Pitch Diameter - Millimeter: 170.434
Mounting Method: Rough Bore

Price Inventory : Available to order
$ 213.60 / each QTY
D80R25H

COMPARE

D80R25H

Description
D80R25H ROLLER CHAIN SPROCKET ; 1" P 25T HT DOUBLE BORE FOR R BUSH

MARTIN SPROCKET & GR

Part # D80R25H

BDI # 608158

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Pitch Diameter - Inch: 7.979
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.516
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571296
Pitch Diameter - Millimeter: 202.66
Mounting Method: Bushed

Price Inventory : Available to order
$ 293.92 / each QTY