100E24
Description
100E24 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 24T BORE FOR E BUSHING
Part # 100E24
BDI # 614338
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.245
Other Features:
QD Bushing
Global Part Number GPN:
31157
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Bushed
50BTB24H
Description
50BTB24H ROLLER CHAIN SPROCKET ; 5/8" P 24T HT BORE FOR 2012 BUSHING
Part # 50BTB24H
BDI # 621913
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32139
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Bushed
60BS24 1 7/16
Description
60BS24 1 7/16 ROLLER CHAIN SPROCKET ; 3/4" P 24T 1-7/16" BORE
Part # 60BS24 1 7/16
BDI # 622931
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
With 2 Set Screw
Global Part Number GPN:
34595
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Finished Bore
80BTB24
Description
80BTB24 ROLLER CHAIN SPROCKET ; 1" P 24T BORE FOR 2517 BUSHING
Part # 80BTB24
BDI # 625159
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.196
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32243
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Bushed
60BTL24H-2012
Description
60BTL24H-2012 ROLLER CHAIN SPROCKET ; 60 CHAIN 24 TEETH 1 ROW HT
Part # 100575
BDI # 251736
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
Taper Lock Bushing
Global Part Number GPN:
567872
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Bushed