50B80F X 1-3/4
Description
H50B80F X 1-3/4 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 50B80F X 1-3/4
BDI # 915381
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
15.919
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
16.283
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
404.343
Mounting Method:
Finished Bore
140B80 X 2-15/16IN KW SS
Description
140B80 X 2-15/16IN KW SS SPROCKET ; 140 ANSI 80 TEETH 2-15/16" BORE
Part # 140B80 X 2-15/16IN KW SS
BDI # 24330881
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
44.574
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
45.591
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
1132.18
Mounting Method:
Finished Bore
50BS80 1 15/16
Description
50BS80 1 15/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 50BS80 1 15/16
BDI # 621860
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
15.919
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.283
Other Features:
With 2 Set Screw
Global Part Number GPN:
35325
Pitch Diameter - Millimeter:
404.343
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
38.207
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
39.078
Pitch Diameter - Millimeter:
970.458
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
25.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.052
Pitch Diameter - Millimeter:
646.97
Mounting Method:
Rough Bore