120R18H
Description
120R18H ROLLER CHAIN SPROCKET ; 120 CHAIN 18 TEETH 1 ROW HT
Part # 120R18H
BDI # 615180
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
8.639
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.407
Other Features:
Split Taper Bushing
Global Part Number GPN:
571454
Pitch Diameter - Millimeter:
219.431
Mounting Method:
Bushed
160F18H
Description
160F18H ROLLER CHAIN SPROCKET ; 2" P 18T HT BORE FOR F BUSHING
Part # 160F18H
BDI # 616049
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
11.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.542
Other Features:
QD Bushing
Global Part Number GPN:
31303
Pitch Diameter - Millimeter:
292.55
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
8.639
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.407
Other Features:
QD Bushing
Global Part Number GPN:
31217
Pitch Diameter - Millimeter:
219.431
Mounting Method:
Bushed