80BTB45
Description
80BTB45 ROLLER CHAIN SPROCKET ; 1" P 45T BORE FOR 2517 BUSHING
Part # 80BTB45
BDI # 625175
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
14.336
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.901
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32259
Pitch Diameter - Millimeter:
364.134
Mounting Method:
Bushed
E100F35
Description
E100F35 ROLLER CHAIN SPROCKET ; 1-1/4" P 35T TRIPLE BORE TO F BUSHING
Part # E100F35
BDI # 608359
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Pitch Diameter - Inch:
13.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.639
Other Features:
QD Bushing
Global Part Number GPN:
30706
Pitch Diameter - Millimeter:
354.2
Mounting Method:
Bushed
60SF60
Description
60SF60 ROLLER CHAIN SPROCKET ; 3/4" P 60T BORE FOR SF BUSHING
Part # 60SF60
BDI # 623645
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
QD Bushing
Global Part Number GPN:
31072
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Bushed
160F20
Description
160F20 ROLLER CHAIN SPROCKET ; 160 CHAIN 20 TEETH 1 ROW
Part # 160F20
BDI # 616052
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
12.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.828
Other Features:
QD Bushing
Global Part Number GPN:
31306
Pitch Diameter - Millimeter:
324.714
Mounting Method:
Bushed
50BTB72
Description
50BTB72 ROLLER CHAIN SPROCKET ; 5/8" P 72T BORE FOR 2517 BUSHING
Part # 50BTB72
BDI # 621934
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
14.329
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.69
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32160
Pitch Diameter - Millimeter:
363.957
Mounting Method:
Bushed