Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Rough Bore
80B22
Description
80B22 ROLLER CHAIN SPROCKET ; 1" P 22T 1" MIN PLAIN BORE
Part # 80B22
BDI # 625205
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Global Part Number GPN:
36373
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Rough Bore
60B22
Description
60B22 ROLLER CHAIN SPROCKET ; 3/4" P 22T 3/4" MIN PLAIN BORE
Part # 60B22
BDI # 623468
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Global Part Number GPN:
36310
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Rough Bore
40A22
Description
40A22 ROLLER CHAIN SPROCKET ; 1/2" P 22T 5/8" MIN PLAIN BORE A PLATE
Part # 40A22
BDI # 619433
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.778
Global Part Number GPN:
31639
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Rough Bore
40B22
Description
40B22 ROLLER CHAIN SPROCKET ; 1/2" P 22T 5/8" MIN PLAIN BORE
Part # 40B22
BDI # 620180
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.778
Global Part Number GPN:
36151
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Rough Bore