D200BTB15RM-4545
Description
D200BTB15RM-4545 SPROCKET ; 15 TOOTH 2-1/2" PITCH TAPER BUSHED
Part # D200BTB15RM-4545
BDI # 24052178
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
12.025
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.26
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
305.435
Mounting Method:
Bushed
T100B15H
Description
T100B15H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # T100B15H
BDI # 17160076
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Global Part Number GPN:
572190
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Rough Bore
80B15H 40MM 12MM X 3.3MM
Description
80B15H 40MM 12MM X 3.3MM SPROCKET
Part # 80B15H 40MM 12MM X 3.3MM
BDI # 21591492
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.81
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.304
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Finished Bore
50A15H
Description
50A15H ROLLER CHAIN SPROCKET ; SR DEEP GRV BALL BRG 1/2X1-1/8X5/16IN
Part # 50A15H
BDI # 26021823
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Rough Bore
HT80B15
Description
HT80B15 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # HT80B15
BDI # 913639
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Global Part Number GPN:
572392
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Rough Bore