40BS26HT 3/4
Description
40BS26HT 3/4 ROLLER CHAIN SPROCKET ; 1/2" P 26T HT 3/4" BORE
Part # 40BS26HT 3/4
BDI # 619763
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.148
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.418
Other Features:
With 2 Set Screw
Global Part Number GPN:
32625
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Finished Bore
40BTB26H
Description
40BTB26H ROLLER CHAIN SPROCKET ; 1/2" 26T HT BORE FOR 1610 BUSHING
Part # 40BTB26H
BDI # 620135
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.148
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.418
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32067
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Bushed
40A26
Description
40A26 ROLLER CHAIN SPROCKET ; 1/2" P 26T 5/8" MIN PLAIN BORE A PLATE
Part # 40A26
BDI # 619437
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.148
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.418
Global Part Number GPN:
31643
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Rough Bore
40BS26 1
Description
40BS26 1 ROLLER CHAIN SPROCKET ; 1/2" P 26T 1" BORE
Part # 40BS26 1
BDI # 619748
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.148
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.418
Other Features:
With 2 Set Screw
Global Part Number GPN:
33080
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Finished Bore
40BTB26
Description
40BTB26 ROLLER CHAIN SPROCKET ; 1/2" 26T BORE FOR 1610 BUSHING
Part # 40BTB26
BDI # 620134
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.148
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.418
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32066
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Bushed