100E54
Description
100E54 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 54T BORE FOR E BUSHING
Part # 100E54
BDI # 614357
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
21.498
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.211
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31170
Pitch Diameter - Millimeter:
546.05
Mounting Method:
Bushed
60BTB54
Description
60BTB54 ROLLER CHAIN SPROCKET ; 3/4" P 54T BORE FOR 2517 BUSHING
Part # 60BTB54
BDI # 623440
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
12.899
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.327
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32209
Pitch Diameter - Millimeter:
327.63
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
30.097
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
31.096
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31280
Pitch Diameter - Millimeter:
764.47
Mounting Method:
Bushed
40BS54 1
Description
40BS54 1 ROLLER CHAIN SPROCKET ; 1/2" PITCH 54T 1" BORE
Part # 40BS54 1
BDI # 620011
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
8.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.884
Other Features:
With 2 Set Screw
Global Part Number GPN:
33113
Pitch Diameter - Millimeter:
218.42
Mounting Method:
Finished Bore
50BS54 1 7/16
Description
50BS54 1 7/16 ROLLER CHAIN SPROCKET ; 1-7/16" BORE 50 CHAIN 54 TEETH 1 ROW
Part # 50BS54 1 7/16
BDI # 621783
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
10.749
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.106
Other Features:
With 2 Set Screw
Global Part Number GPN:
34556
Pitch Diameter - Millimeter:
273.03
Mounting Method:
Finished Bore