50BS72 1 1/4
Description
50BS72 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 72T 1-1/4" BORE
Part # 50BS72 1 1/4
BDI # 621849
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
14.329
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.69
Other Features:
With 2 Set Screw
Global Part Number GPN:
34066
Pitch Diameter - Millimeter:
363.957
Mounting Method:
Finished Bore
50BTB72
Description
50BTB72 ROLLER CHAIN SPROCKET ; 5/8" P 72T BORE FOR 2517 BUSHING
Part # 50BTB72
BDI # 621934
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
14.329
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.69
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32160
Pitch Diameter - Millimeter:
363.957
Mounting Method:
Bushed
35A72
Description
35A72 ROLLER CHAIN SPROCKET ; 3/8" P 72T 23/32" MIN PLAIN A PLATE
Part # 35A72
BDI # 618610
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
8.597
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.814
Global Part Number GPN:
31624
Pitch Diameter - Millimeter:
218.37
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
14.329
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.69
Other Features:
15/16 Inch Plain Bore
Pitch Diameter - Millimeter:
363.957
Mounting Method:
Rough Bore