Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
28.658
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.38
Other Features:
Split Taper Bushing
Global Part Number GPN:
571441
Pitch Diameter - Millimeter:
727.913
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
28.657
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
29.38
Pitch Diameter - Millimeter:
727.89
Mounting Method:
Rough Bore
100R72H
Description
100R72H ROLLER CHAIN SPROCKET ; 1-1/4" P 72T R1 BUSHED W/HARDENED TOOTH
Part # 100R72
BDI # 917991
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
28.658
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
29.38
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
727.913
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
28.658
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.38
Pitch Diameter - Millimeter:
727.913
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
28.658
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.38
Pitch Diameter - Millimeter:
727.913
Mounting Method:
Rough Bore