50A60
Description
50A60 ROLLER CHAIN SPROCKET ; 5/8" P 60T 15/16" MIN PLAIN BORE A PLATE
Part # 50A60
BDI # 621204
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Global Part Number GPN:
31762
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Rough Bore
120E24H
Description
120E24H ROLLER CHAIN SPROCKET ; 120 CHAIN 24 TEETH 1 ROW HT
Part # 120E24H
BDI # 615145
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
11.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.294
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31223
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Bushed
50BS60 1 1/4
Description
50BS60 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 60T 1-1/4" BORE
Part # 50BS60 1 1/4
BDI # 621831
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
With 2 Set Screw
Global Part Number GPN:
34064
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Finished Bore
50BS60 1 1/2
Description
50BS60 1 1/2 ROLLER CHAIN SPROCKET ; 5/8" P 60T 1-1/2" BORE
Part # 50BS60 1 1/2
BDI # 621830
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
With 2 Set Screw
Global Part Number GPN:
34834
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Finished Bore
50BTB60
Description
50BTB60 ROLLER CHAIN SPROCKET ; 50 60 TEETH 1 ROW HT
Part # 80063808
BDI # 20643187
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Bushed