Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 16

Next

Compare
16B-1/Z=48 NR. CS12048

COMPARE

16B-1/Z=48 NR. CS12048

Description
SATI 16B-1/Z=48 NR. CS12048

SATI

Part # CS12048

BDI # 840293

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 15.29
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 15.857
Other Features: Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 25MM Plain Bore
Pitch Diameter - Millimeter: 388.36
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 16B-1A48

COMPARE

PHS 16B-1A48

Description
PHS 16B-1A48 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1A48

BDI # 1286273

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 15.29

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 15.857
Pitch Diameter - Millimeter: 388.36
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 20B-2C38

COMPARE

PHS 20B-2C38

Description
PHS 20B-2C38 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-2C38

BDI # 1286838

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-2
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 15.137

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 15.835
Pitch Diameter - Millimeter: 384.48
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 20B-3C38

COMPARE

PHS 20B-3C38

Description
PHS 20B-3C38 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-3C38

BDI # 1286871

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-3
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 15.137

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 15.835
Pitch Diameter - Millimeter: 384.48
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 80-1A48

COMPARE

PHS 80-1A48

Description
PHS 80-1A48 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1A48

BDI # 1288460

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.29

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.857
Pitch Diameter - Millimeter: 388.36
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY