120J60
Description
120J60 ROLLER CHAIN SPROCKET ; BUSHED 120 CHAIN 60T C-HUB BOTH SIDES
Part # 120J60
BDI # 615166
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
28.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.522
Other Features:
QD Bushing
Global Part Number GPN:
31236
Pitch Diameter - Millimeter:
727.99
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
25.088
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.077
Other Features:
QD Bushing
Global Part Number GPN:
31278
Pitch Diameter - Millimeter:
637.235
Mounting Method:
Bushed
100BTB60
Description
100BTB60 ROLLER CHAIN SPROCKET ; 1-1/4" P 60T BORE FOR 30202012 BUSHING
Part # 100BTB60
BDI # 614268
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
23.884
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.601
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31934
Pitch Diameter - Millimeter:
606.66
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
23.884
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.601
Other Features:
QD Bushing
Global Part Number GPN:
31171
Pitch Diameter - Millimeter:
606.66
Mounting Method:
Bushed
100R70
Description
100R70 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1172600
BDI # 312185
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
27.861
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
28.584
Other Features:
Split Taper Bushing
Global Part Number GPN:
9907
Pitch Diameter - Millimeter:
707.68
Mounting Method:
Bushed