35BS27 X 25MM KW 2SS
Description
35BS27 X 25MM KW 2SS RLR CHAIN SPROCKET ; 25MM BORE 27T CHAIN #35
Part # 35BS27 X 25MM KW 2SS
BDI # 25184470
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.23
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.434
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
82.05
Mounting Method:
Finished Bore
50A15H
Description
50A15H ROLLER CHAIN SPROCKET ; SR DEEP GRV BALL BRG 1/2X1-1/8X5/16IN
Part # 50A15H
BDI # 26021823
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Rough Bore
25B40SS 1/4 BORE SS NKW
Description
25B40SS 1/4 BORE SS NKW SPROCKET
Part # 25B40SS 1/4 BORE SS NKW
BDI # 23278361
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
3.187
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.327
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
80.95
Mounting Method:
Finished Bore
H80B9F X 1-3/16
Description
H80B9F X 1-3/16 ROLLER CHAIN SPROCKET
Part # H80B9F X 1-3/16
BDI # 917176
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
2.924
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.348
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
74.27
Mounting Method:
Finished Bore
80B9 X 1-1/2IN PB
Description
80B9 X 1-1/2IN PB CHAIN SPROCKET ; 80 ANSI 9 TOOTH PB 1-1/2" B NO SS
Part # 80B9 X 1-1/2IN PB
BDI # 22138982
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
2.924
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.348
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
74.27
Mounting Method:
Rough Bore