H80B22 X 50MM 14X3.8MM KW 2SS
Description
H80B22 X 50MM 14X3.8MM KW 2SS SPROCKET ; (1)SS OVER KW (1)SS AT 120 DEGREES
Part # H80B22 X 50MM 14X3.8MM KW 2SS
BDI # 22967049
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.027
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.555
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
7.643
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
7.803
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
194.12
Mounting Method:
Rough Bore
140B12 2-1/8 KW SS
Description
140B12 2-1/8 KW SS RLR CHAIN SPROCKET ; 2-1/8IN BORE DIA 1/2 X 1/4 KEYWAY 2SS
Part # 140B12 2-1/8 KW SS
BDI # 22142694
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
6.762
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.581
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
171.755
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.027
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
7.555
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Rough Bore
DS80A22H
Description
DS80A22H ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 22T DBL SGL W/HT
Part # DS80A22H
BDI # 913085
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Global Part Number GPN:
572321
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Rough Bore