80A45

COMPARE

80A45

Description
80A45 ROLLER CHAIN SPROCKET ; 1" P 45T 1-1/4" MIN PLAIN BORE A PLATE

MARTIN SPROCKET & GR

Part # 80A45

BDI # 624439

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 14.336
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 14.901
Global Part Number GPN: 31870
Pitch Diameter - Millimeter: 364.134
Mounting Method: Rough Bore

Price Inventory : Available to order
$ 115.04 / each QTY
80SF45

COMPARE

80SF45

Description
80SF45 ROLLER CHAIN SPROCKET ; 1" P 45T BORE FOR SF BUSHING

MARTIN SPROCKET & GR

Part # 80SF45

BDI # 625369

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 14.336
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 14.901
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31133
Pitch Diameter - Millimeter: 364.134
Mounting Method: Bushed

Price Inventory : Available to order
$ 211.79 / each QTY
80BTB45

COMPARE

80BTB45

Description
80BTB45 ROLLER CHAIN SPROCKET ; 1" P 45T BORE FOR 2517 BUSHING

MARTIN SPROCKET & GR

Part # 80BTB45

BDI # 625175

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 14.336
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 14.901
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 32259
Pitch Diameter - Millimeter: 364.134
Mounting Method: Bushed

Price Inventory : Available to order
$ 207.17 / each QTY