Page 1 of 18

Next

Compare
H80B23 X 2-3/8 KW 2SS

COMPARE

H80B23 X 2-3/8 KW 2SS

Description
H80B23 X 2-3/8 KW 2SS CHAIN SPROCKET ; 7.88" OD X 1-3/4" LTB X 1" P STEEL

TSUBAKI

Part # H80B23 X 2-3/8 KW 2SS

BDI # 21559238

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 7.344
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.876
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 186.54
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H16BA23

COMPARE

H16BA23

Description
16BA23 ; POR SB 24MM HARDENED SPROCKET

TSUBAKI

Part # H16BA23

BDI # 921423

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 7.344
Inch - Metric: Metric

Material: Carbon Steel
Outside Diameter - Inch: 7.876
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 186.54
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80B23SS

COMPARE

80B23SS

Description
80B23SS ROLLER CHAIN SPROCKET ; STAINLESS STEEL-STK

MARTIN SPROCKET & GR

Part # 80B23SS

BDI # 625208

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 7.344
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 7.876
Global Part Number GPN: 571973
Pitch Diameter - Millimeter: 186.54
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
DS80ATB23H

COMPARE

DS80ATB23H

Description
DS80ATB23H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE

MARTIN SPROCKET & GR

Part # DS80ATB23H

BDI # 607096

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 7.344
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.876
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 570168
Pitch Diameter - Millimeter: 186.54
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
H80B23F X 1-15/16

COMPARE

H80B23F X 1-15/16

Description
H80B23F X 1-15/16 ROLLER CHAIN SPROCKET ; 1-15/16" BORE KW 2SS W/HT

TSUBAKI

Part # H80B23F X 1-15/16

BDI # 917081

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 7.344
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 7.876
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 186.54
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY