80A16H X 15/16IN
Description
80A16H X 15/16IN SPROCKET ; 15/16" BORE 16T CHAIN #80
Part # 80A16H X 15/16IN
BDI # 25179823
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.126
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
5.627
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Rough Bore
HT80B16
Description
HT80B16 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # HT80B16
BDI # 913640
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Global Part Number GPN:
572935
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Rough Bore
35B45 19MM 5MMX2.3 2SS HARD
Description
35B45 19MM 5MMX2.3 2SS HARD SPROCKET ; 45 TEETH 5.59" OUTSIDE DIA
Part # 35B45 19MM 5MMX2.3 2SS HARD
BDI # 21551967
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.376
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.588
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Finished Bore
80B16 2-1/4
Description
80B16 2-1/4 RLR CHAIN SPROCKET ; 2-1/4" BORE DIA 16 TEETH
Part # 80B16 2-1/4
BDI # 21768805
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Finished Bore