80B21 X 2-1/4 KW 2SS
Description
80B21 X 2-1/4 KW 2SS RLR CHAIN SPROCKET ; 80CHAIN 21T
Part # 80B21 X 2-1/4 KW 2SS
BDI # 24895725
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Finished Bore
D80R21H PER DWG 41-01221
Description
D80R21H PER DWG 41-01221 CHAIN SPROCKET ; 1IN PTCH 21 TEETH 2 STRAND
Part # D80R21H PER DWG 41-01221
BDI # 21837871
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Bushed
80BS21HT 1-15/16
Description
80BS21HT 1-15/16 RLR CHAIN SPROCKET ; 21 TEETH 7.24" OUTSIDE DIA
Part # 80BS21HT 1-15/16
BDI # 21552656
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
7.235
Global Part Number GPN:
571971
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Rough Bore
80B21NP X 2.625 PB
Description
80B21NP X 2.625 PB SPROCKET ; NICKEL PLATED
Part # 80B21NP X 2.625 PB
BDI # 24664181
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
2.625 Inch Plain Bore
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Rough Bore