Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.689
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.441
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.689
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.441
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Rough Bore
H120B16X75MM 20X4.9MM KW 2SS
Description
H120B16 X 75MM 20X4.9MM KW 2SS SPROCKET ; (1)SS OVER KW (1)SS AT 120 DEGREES
Part # H120B16X75MM 20X4.9MM KW 2SS
BDI # 22854797
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.689
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.441
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Finished Bore
2062A16H
Description
2062A16H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2062A16H
BDI # 24345826
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.44
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.122
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.406
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
206.3
Mounting Method:
Finished Bore