140B16H
Description
140B16H ROLLER CHAIN SPROCKET ; RS140-1B16T W/HARDENED TOOTH
Part # 140B16H
BDI # 17158701
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
8.971
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.847
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
227.863
Mounting Method:
Rough Bore
2082B14 X 2-7/16
Description
2082B14 X 2-7/16 SPLIT SPROCKET ; BORED TO SIZE AND FULLY SPLIT S-3 SPLIT
Part # 2082B14 X 2-7/16
BDI # 24158659
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
8.988
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.96
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
228.295
Mounting Method:
Finished Bore
D140B16 X 4-1/4 MTO
Description
D140B16 X 4-1/4 MTO SPROCKET
Part # D140B16 X 4-1/4 MTO
BDI # 24969649
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.971
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.847
Pitch Diameter - Millimeter:
227.863
Mounting Method:
Finished Bore
2082B14 X 2-3/16 PB
Description
2082B14 X 2-3/16 PB RLR CHAIN SPROCKET ; 2-3/16" BORE 14T CHAIN NO.2082
Part # 2082B14 X 2-3/16 PB
BDI # 23774588
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
8.988
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.96
Other Features:
Conveyor Series | Double Pitch | 2-3/16 Inch Plain Bore
Pitch Diameter - Millimeter:
228.295
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Pitch Diameter - Inch:
9.556
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
Triplex Type
Global Part Number GPN:
570810
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Rough Bore