60B54 X 4-15/16
Description
60B54 X 4-15/16 FORD SPEC SPROCKET ; 160 ANSI 54 TEETH 4-15/16" BORE
Part # 60B54 X 4-15/16
BDI # 24539798
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.899
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.327
Pitch Diameter - Millimeter:
327.63
Mounting Method:
Finished Bore
H180B17 X 3-1/2 KW 2SS
Description
180B17H X 3-1/2 KW 2SS ROLLER CHAIN SPKT ; 17 HARDNED TEEH 3-1/2" BORE KEYWAY
Part # H180B17 X 3-1/2 KW 2SS
BDI # 24088063
Features
Chain Pitch - Inch:
2.25
Chain Size:
180
Chain Pitch - Millimeter:
57.15
Pitch Diameter - Inch:
12.245
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.385
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
311.023
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
12.899
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.327
Other Features:
Simplex Type
Global Part Number GPN:
570490
Pitch Diameter - Millimeter:
327.63
Mounting Method:
Rough Bore
80B40 X 2-1/4
Description
80B40 X 2-1/4 RLR CHAIN SPROCKET ; 40T 80CHAIN
Part # 80B40 X 2-1/4
BDI # 22539744
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.306
Pitch Diameter - Millimeter:
323.74
Mounting Method:
Finished Bore
60A54
Description
60A54 ROLLER CHAIN SPROCKET ; ROUGH BORE 60 CHAIN 54T 1 ROW
Part # 60A54
BDI # 622649
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
12.899
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.327
Global Part Number GPN:
31816
Pitch Diameter - Millimeter:
327.63
Mounting Method:
Rough Bore