Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.166
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Finished Bore
25B26SS X 3/8 MPB
Description
25B26SS X 3/8 MPB ROLLER CHAIN SPROCKET
Part # 25B26SS X 3/8 MPB
BDI # 22372722
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
2.074
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.209
Other Features:
3/8 Inch Plain Bore
Pitch Diameter - Millimeter:
52.68
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.922
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.11
Pitch Diameter - Millimeter:
48.82
Mounting Method:
Rough Bore
ALTERED RS06-1B16
Description
ALTERED RS06-1B16 ROLLER SPROCKET ; 20MM BORE KW 2SS
Part # ALTERED RS06-1B16
BDI # 21463003
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.922
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.11
Pitch Diameter - Millimeter:
48.82
Mounting Method:
Rough Bore
06B16SS 12MM
Description
06B16SS 12MM RLR CHAIN SPROCKET ; 16 TEETH 37MM HUB DIA SS
Part # 06B16SS 12MM
BDI # 21551771
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.922
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
2.11
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
48.82
Mounting Method:
Finished Bore