100-2H RIV 58P INCL C/L
Description
100-2H RIV 58P INCL C/L ROLLER CHAIN
Part # 100-2H RIV 58P INCL C/L
BDI # 24743063
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Component:
Chain
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Heavy
Other Features:
58 Links
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Component:
Chain
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Nickel Plated Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Number of Strands:
2
RS100V-2-CL-SP
Description
100V-2CLSPCL ; POR 100V-2 CONN LK W/ STANDARD MLP
Part # RS100V-2-CL-SP
BDI # 905027
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Component:
Connecting Link
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
Oil Field
Number of Strands:
2
100SM-2 RIV 10FT
Description
100SPEEDMASTR-2RB ; POR RS100SM 2 RIV SPD MASTER 10FT
Part # 100SM-2 RIV 10FT
BDI # 904940
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Component:
Chain
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Alloy Steel
Other Features:
Speed Master Series
Chain Series:
Standard
Internal Special Features:
No
RS100V-2-2POL
Description
100V-2OL2P ; POR 100-2V 2PIT OL V-CLASS LINK
Part # RS100V-2-2POL
BDI # 905028
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Component:
Two Pitch Offset Link
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
Oil Field
Number of Strands:
2