110X130X12 HMSA10 V
Description
CRSEAL 110X130X12 HMSA10 V DBL LIP SEAL ; 4.331MM SHAFT DIA 130MM HOUSING BORE
Part # 110X130X12 HMSA10 V
BDI # 1257612
Features
Housing Bore - Millimeter:
130
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.118
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.331
Shaft Diameter - Millimeter:
110
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606213
40X62X7 HMSA7 R
Description
CRSEAL 40X62X7 HMSA7 R DBL LIP SEAL
Part # 40X62X7 HMSA7 R
BDI # 1252150
Features
Housing Bore - Millimeter:
62
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607937
62497 / 6.25X7.5X0.5 CRWH1 V
Description
CRSEAL 62497 / 6.25X7.5X0.5 CRWH1 V ; SGL LIP SEAL
Part # 62497
BDI # 1259226
Features
Housing Bore - Millimeter:
190.5
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
6.25
Shaft Diameter - Millimeter:
158.75
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
187056
6595 / 0.669X0.999X0.188 CRW1 R
Description
CRSEAL 6595 / 0.669X0.999X0.188 CRW1 R ; SGL LIP SEAL
Part # 6595
BDI # 1241873
Features
Housing Bore - Millimeter:
25.375
Nominal Width - Millimeter:
4.775
Housing Bore - Inch:
0.999
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.669
Shaft Diameter - Millimeter:
16.993
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187122
76225 / 7.625X8.875X0.5 HDW1 R
Description
CRSEAL 76225 / 7.625X8.875X0.5 HDW1 R ; SGL LIP SEAL
Part # 76225
BDI # 1297092
Features
Housing Bore - Millimeter:
225.425
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
8.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
7.625
Shaft Diameter - Millimeter:
193.675
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604324