VA-060
Description
VA-060 V-RING OIL SEAL ; 2.126" ID X 0.354" FREE WD NBR
Part # 49106126
BDI # 897203
150 V90 BAG25
Description
150 V90 BAG25 O-RING VITON 90 BLACK ; NON RETURNABLE 2-7/8X3-1/16X3/32 25/PAK
Part # 75063722
BDI # 24494353
22355/59TC2
Description
22355/59TC2 LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 75009598
BDI # 885129
Features
Housing Bore - Millimeter:
88.9
Nominal Width - Millimeter:
14.986
Housing Bore - Inch:
3.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.59
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch
42X55X7TC-BX
Description
42X55X7TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 75022260
BDI # 883276
Features
Housing Bore - Millimeter:
55
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.165
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
1.654
Shaft Diameter - Millimeter:
42
Inch - Metric:
Metric
Global Part Number GPN:
207153
153 V90 BAG25
Description
153 V90 BAG25 O-RING VITON 90 BLACK ; NON RETURNABLE 3-1/2X3-11/16X3/32 25/PAK
Part # 75063731
BDI # 24494376