13557 / 1.375X1.983X0.313 CRW1 P
Description
CRSEAL 13557 / 1.375X1.983X0.313 CRW1 P ; SGL LIP SEAL
Part # 13557
BDI # 1242666
Features
Housing Bore - Millimeter:
50.368
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.983
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181848
22484 / 2.25X3.35X0.375 CRW1 P
Description
CRSEAL 22484 / 2.25X3.35X0.375 CRW1 P ; SGL LIP SEAL
Part # 22484
BDI # 1246907
Features
Housing Bore - Millimeter:
85.09
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.35
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184186
16500 / 1.645X2.656X0.4 CRWA1 P
Description
CRSEAL 16500 / 1.645X2.656X0.4 CRWA1 P ; DBL LIP SEAL
Part # 16500
BDI # 1243629
Features
Housing Bore - Millimeter:
67.462
Nominal Width - Millimeter:
10.16
Housing Bore - Inch:
2.656
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.645
Shaft Diameter - Millimeter:
41.783
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182819
32330 / 3.25X3.876X0.375 CRW1 P
Description
CRSEAL 32330 / 3.25X3.876X0.375 CRW1 P ; SGL LIP SEAL
Part # 32330
BDI # 1250588
Features
Housing Bore - Millimeter:
98.45
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.876
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
3.25
Shaft Diameter - Millimeter:
82.55
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185266
6152 / 0.625X1X0.125 HM14 P
Description
CRSEAL 6152 / 0.625X1X0.125 HM14 P SEAL
Part # 6152
BDI # 1242115
Features
Housing Bore - Millimeter:
25.4
Nominal Width - Millimeter:
3.175
Housing Bore - Inch:
1
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604093