34928 / 3.5X4.682X0.451 HMSHA16 V
Description
CRSEAL 34928 / 3.5X4.682X0.451 HMSHA16 V ; DBL LIP SEAL
Part # 34928
BDI # 1251235
Features
Housing Bore - Millimeter:
118.923
Nominal Width - Millimeter:
11.455
Housing Bore - Inch:
4.682
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
Global Part Number GPN:
605170
25106 / 2.5X3.876X0.559 HMSA25 V
Description
CRSEAL 25106 / 2.5X3.876X0.559 HMSA25 V ; LIP SEAL
Part # 25106
BDI # 1248753
Features
Housing Bore - Millimeter:
98.45
Nominal Width - Millimeter:
14.199
Housing Bore - Inch:
3.876
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604420
7517 / 0.75X1.375X0.25 CRWA1 V
Description
CRSEAL 7517 / 0.75X1.375X0.25 CRWA1 V ; DBL LIP SEAL
Part # 7517
BDI # 1297062
Features
Housing Bore - Millimeter:
34.925
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.375
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603265
25X40X7 CRW1 V
Description
CRSEAL 25X40X7 CRW1 V SGL LIP SEAL ; 0.984MM SHAFT DIA 40MM HOUSING BORE
Part # 25X40X7 CRW1 V
BDI # 1242321
Features
Housing Bore - Millimeter:
40
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.575
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187543
25076 / 2.5X3.623X0.375 CRWA1 V
Description
CRSEAL 25076 / 2.5X3.623X0.375 CRWA1 V ; DBL LIP SEAL
Part # 25076
BDI # 1243775
Features
Housing Bore - Millimeter:
92.024
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.623
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184514