99364 / 3.743X0.469 SSLEEVE
Description
CRSEAL 99364 / 3.743X0.469 SSLEEVE ; SPEEDI SLEEVE
Part # 99364
BDI # 1244820
9879 / 1X1.499X0.25 CRWA1 V
Description
CRSEAL 9879 / 1X1.499X0.25 CRWA1 V SEAL
Part # 9879 / 1X1.499X0.25 CRWA1 V
BDI # 1298127
Features
Housing Bore - Millimeter:
38.1
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604753
37330 / 3.75X4.501X0.469 CRWHA1 P
Description
CRSEAL 37330 / 3.75X4.501X0.469 CRWHA1 P ; DBL LIP SEAL
Part # 37330
BDI # 1244219
Features
Housing Bore - Millimeter:
114.325
Nominal Width - Millimeter:
11.913
Housing Bore - Inch:
4.501
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
3.75
Shaft Diameter - Millimeter:
95.25
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185732
60X75X8 CRW1 R
Description
CRSEAL 60X75X8 CRW1 R SGL LIP SEAL ; 2.362MM SHAFT DIA 75MM HOUSING BORE
Part # 60X75X8 CRW1 R
BDI # 1243666
Features
Housing Bore - Millimeter:
75
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.953
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
60
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
608653
97542 / 9.75X11.125X0.625 CRWH1 R
Description
CRSEAL 97542 / 9.75X11.125X0.625 CRWH1 R ; SGL LIP SEAL
Part # 97542 / 9.75X11.125X0.625 CRWH1 R
BDI # 1298103
Features
Housing Bore - Millimeter:
282.575
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
11.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
9.75
Shaft Diameter - Millimeter:
247.65
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
187554